4-Flute - Variable Helix - 3400 Harmon-i-Cut HP End Mills, FC18, RH Spiral, Crnr Radius, Stndrd, 3/4
Mfr # 34073W
Zoro # G605859963
product price: $268.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34073W
Zoro #
G605859963
UPC #
-
Country of Origin
United States
Description
The 3400 Harmon-i-Cut is a 4-flute, high performance end mill designed for difficult to machine ferrous materials. It features a variable helix, variable index, and variable rake which maximizes tool life and removal rates by minimizing the effects of harmonics. The 3400 Harmon-i-Cut allows the capability to rough and finish with one tool and is stocked with FC-18 coating.
Documents & Resources