End Mill, 0.0550 OD x 0.0825 FL x 1.5000 OAL FC20 Ball Series: 3500SM

  • Mfr # 35768

  • Zoro # G216015420


product price:  $25.25
/ea

Key Features

Milling Diameter
0.0550 in
End Mill Material
Carbide
Length of Cut
0.0825 in
Overall Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35768
Zoro #
G216015420
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
0.0550 in
Length of Cut
0.0825 in
Overall Length
1.5 in

Details

End Mill Material
Carbide

Description

  • Variable Helix and Unequal Index helps reduce harmonics and chatter.
  • Flat Ground Relief provides good edge strength and high degree of relief behind cutting edge.
  • Drill Edge provides a stronger flute and aids chip evacuation.
  • Protected Corner prevents premature breakdown of a corner radius.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.