End Mill, 0.0750 OD x 0.2250 FL x 1.5000 OAL FC20 Ball Series: 3500SM
- Mfr # 35779
- Zoro # G516015434
product price:Â
$
28.15
/ea
Key Features
Milling Diameter
0.0750 in
End Mill Material
Carbide
Length of Cut
0.2250 in
Overall Length
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35779
- Zoro #
- G516015434
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Milling Diameter
- 0.0750 in
- Length of Cut
- 0.2250 in
- Overall Length
- 1.5 in
Details
- End Mill Material
- Carbide
Description
- Variable Helix and Unequal Index helps reduce harmonics and chatter.
- Flat Ground Relief provides good edge strength and high degree of relief behind cutting edge.
- Drill Edge provides a stronger flute and aids chip evacuation.
- Protected Corner prevents premature breakdown of a corner radius.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.