Shop FULLERTON TOOL
See all product information
Create Account
End Mill, 0.0950 OD x 0.2850 FL x 1.5000 OAL FC20 Ball Series: 3500SM
- Mfr # 35789
- Zoro # G216015406
product price:Â
$
27.79
/ea
Key Features
Milling Diameter
0.0950 in
End Mill Material
Carbide
Length of Cut
0.2850 in
Overall Length
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35789
- Zoro #
- G216015406
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Carbide
Description
- Variable Helix and Unequal Index helps reduce harmonics and chatter.
- Flat Ground Relief provides good edge strength and high degree of relief behind cutting edge.
- Drill Edge provides a stronger flute and aids chip evacuation.
- Protected Corner prevents premature breakdown of a corner radius.