
End Mill, 0.2500 OD x 1.0000 FL x 3.0000 OAL FC21 Radius 0.0200 Series: 5125
Mfr # 36532
Zoro # G915559898
product price:Â $62.85
/eaKey Features
Cutting Dia.
0.2500 in
Overall Length
3 in
Material - Machining
Carbide
Length of Cut
1.0000 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
36532
Zoro #
G915559898
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
0.2500 in
Overall Length
3 in
Length of Cut
1.0000 in
Details
Material - Machining
Carbide
Description
- Enhanced flute design improves chip control and reduces cutting forces allowing more aggressive feeds and speeds.
- Chip splitters optimize material chip lengths for improved chip evacuation.
- FC-21 coating resists fatigue and micro-chipping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.