End Mill, 0.3750 OD x 0.5000 FL x 2.5000 OAL FC21 Radius 0.0200 Series: 3125
- Mfr # 36501
- Zoro # G715559913
product price:Â
$
76.75
/ea
Key Features
Cutting Dia.
0.3750 in
Overall Length
2.5 in
Material - Machining
Carbide
Length of Cut
0.5000 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36501
- Zoro #
- G715559913
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cutting Dia.
- 0.3750 in
- Overall Length
- 2.5 in
- Length of Cut
- 0.5000 in
Details
- Material - Machining
- Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.