End Mill, 0.5000 OD x 1.2500 FL x 3.0000 OAL FC21 Radius 0.0600 Series: 5125

  • Mfr # 36539

  • Zoro # G515559892


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
0.5000 in
Overall Length
3 in
Material - Machining
Carbide
Length of Cut
1.2500 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36539
Zoro #
G515559892
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.5000 in
Overall Length
3 in
Length of Cut
1.2500 in

Details

Material - Machining
Carbide

Description

  • Enhanced flute design improves chip control and reduces cutting forces allowing more aggressive feeds and speeds.
  • Chip splitters optimize material chip lengths for improved chip evacuation.
  • FC-21 coating resists fatigue and micro-chipping.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.