End Mill, 0.5000 OD x 1.6250 FL x 4.0000 OAL FC21 Radius 0.0300 Series: 5125
- Mfr # 36540
- Zoro # G015559910
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
0.5000 in
Overall Length
4 in
Material - Machining
Carbide
Length of Cut
1.6250 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36540
- Zoro #
- G015559910
- UPC #
- -
- Country of Origin
- United States
- Material - Machining
- Carbide
Dimensions
- Cutting Dia.
- 0.5000 in
- Overall Length
- 4 in
- Length of Cut
- 1.6250 in
Description
- Enhanced flute design improves chip control and reduces cutting forces allowing more aggressive feeds and speeds.
- Chip splitters optimize material chip lengths for improved chip evacuation.
- FC-21 coating resists fatigue and micro-chipping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.