End Mill, 0.6250 OD x 0.7500 FL x 3.0000 OAL FC21 Radius 0.0150 Series: 3125
- Mfr # 36509
- Zoro # G715559869
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
0.6250 in
Overall Length
3 in
Material - Machining
Carbide
Length of Cut
0.7500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36509
- Zoro #
- G715559869
- UPC #
- -
- Country of Origin
- United States
- Material - Machining
- Carbide
Dimensions
- Cutting Dia.
- 0.6250 in
- Overall Length
- 3 in
- Length of Cut
- 0.7500 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.