End Mill, 0.6250 OD x 0.7500 FL x 3.0000 OAL FC21 Radius 0.1200 Series: 3125

  • Mfr # 36512

  • Zoro # G015559903


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
0.6250 in
Overall Length
3 in
Material - Machining
Carbide
Length of Cut
0.7500 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36512
Zoro #
G015559903
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.6250 in
Overall Length
3 in
Length of Cut
0.7500 in

Details

Material - Machining
Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.