End Mill, 12.000 OD x 25.000 FL x 76.000 OAL FC21 Square Series: 3125

  • Mfr # 36526

  • Zoro # G615559914


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
0.4724 in
Overall Length
2.9921 in
Material - Machining
Carbide
Length of Cut
0.9843 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36526
Zoro #
G615559914
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.4724 in
Overall Length
2.9921 in
Length of Cut
0.9843 in

Details

Material - Machining
Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.