End Mill, 16.000 OD x 38.000 FL x 100.000 OAL FC21 Radius 0.500 Series: 3125
- Mfr # 36530
- Zoro # G915559911
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
0.6299 in
Overall Length
3.9370 in
Material - Machining
Carbide
Length of Cut
1.4961 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36530
- Zoro #
- G915559911
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cutting Dia.
- 0.6299 in
- Overall Length
- 3.9370 in
- Length of Cut
- 1.4961 in
Details
- Material - Machining
- Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.