Endmill, 3125STB FC21 S 1.0000 RH SE
- Mfr # 36427
- Zoro # G810949244
product price:Â
$
645.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Carbide
Length of Cut
1.2500 in
Shank Dia.
1.0000 in
Overall Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36427
- Zoro #
- G810949244
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Carbide
Dimensions
- Length of Cut
- 1.2500 in
- Shank Dia.
- 1.0000 in
- Overall Length
- 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.