Shop FULLERTON TOOL
See all product information
Create Account
Reamer, 0.0427 OD x 0.3750 FL x 1.5000 OAL Chamfer Series: 1410
Mfr # 1410S02.0427
Zoro # G223161523
product price:Â
$
64.19
/ea
Key Features
Material
Carbide
Length
1-1/2 in
Flute Spiral Direction
Straight
Length of Cut
3/8 in
Outside Dia.
0.0427 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1410S02.0427
- Zoro #
- G223161523
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1-1/2 in
- Length of Cut
- 3/8 in
- Outside Dia.
- 0.0427 in
Details
- Material
- Carbide
- Flute Spiral Direction
- Straight
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov