Reamer, 0.0783 OD x 0.5000 FL x 2.0000 OAL Chamfer Series: 1410

  • Mfr # 1410S05.0783
  • Zoro # G223161295
product price: 
$
71.19
/ea

Key Features

Length of Cut
1/2 in
Flute Spiral Direction
Straight
Outside Dia.
0.0783 in
Length
2 in
Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1410S05.0783
Zoro #
G223161295
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Outside Dia.
0.0783 in
Length
2 in

Details

Flute Spiral Direction
Straight
Material
Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews