Shop FULLERTON TOOL
See all product information
Create Account
Reamer, 0.0862 OD x 0.5000 FL x 2.0000 OAL Chamfer Series: 1410
- Mfr # 1410R06.0862
- Zoro # G523167621
product price:Â
$
72.49
/ea
Key Features
Outside Dia.
0.0862 in
Flute Spiral Direction
Right Hand Spiral
Length of Cut
1/2 in
Length
2 in
Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1410R06.0862
- Zoro #
- G523167621
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 0.0862 in
- Length of Cut
- 1/2 in
- Length
- 2 in
Details
- Flute Spiral Direction
- Right Hand Spiral
- Material
- Carbide
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov