Shop FULLERTON TOOL

Reamer, 0.1157 OD x 0.6250 FL x 2.2500 OAL Chamfer Series: 1410

  • Mfr # 1410L08.1157
  • Zoro # G423124809

product price: 
$
80.15
/ea

Key Features

Material
Carbide
Length of Cut
5/8 in
Flute Spiral Direction
Left Hand Spiral
Outside Dia.
0.1157 in
Length
2-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1410L08.1157
Zoro #
G423124809
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Outside Dia.
0.1157 in
Length
2-1/4 in

Details

Material
Carbide
Flute Spiral Direction
Left Hand Spiral

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews