Shop FULLERTON TOOL
See all product information
Create Account
Reamer, 0.1168 OD x 0.8750 FL x 3.5000 OAL Chamfer Series: 1450
- Mfr # 1450L01.1168
- Zoro # G223152248
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
0.1168 in
Length of Cut
7/8 in
Flute Spiral Direction
Left Hand Spiral
Length
3-1/2 in
Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1450L01.1168
- Zoro #
- G223152248
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 0.1168 in
- Length of Cut
- 7/8 in
- Length
- 3-1/2 in
Details
- Flute Spiral Direction
- Left Hand Spiral
- Material
- Carbide
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov