Shop FULLERTON TOOL
See all product information
Create Account
Reamer, 0.1226 OD x 0.8750 FL x 3.5000 OAL Chamfer Series: 1450
- Mfr # 1450S01.1226
- Zoro # G623146519
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
0.1226 in
Length of Cut
7/8 in
Length
3-1/2 in
Material
Carbide
Flute Spiral Direction
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1450S01.1226
- Zoro #
- G623146519
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 0.1226 in
- Length of Cut
- 7/8 in
- Length
- 3-1/2 in
Details
- Material
- Carbide
- Flute Spiral Direction
- Straight
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov