Shop FULLERTON TOOL
See all product information
Create Account
Reamer, 0.1511 OD x 1.0000 FL x 4.0000 OAL Chamfer Series: 1450
- Mfr # 1450R03.1511
- Zoro # G923126877
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Outside Dia.
0.1511 in
Length of Cut
1 in
Flute Spiral Direction
Right Hand Spiral
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1450R03.1511
- Zoro #
- G923126877
- UPC #
- -
- Country of Origin
- United States
- Material
- Carbide
- Flute Spiral Direction
- Right Hand Spiral