Shop FULLERTON TOOL
See all product information
Create Account
Reamer, 0.1752 OD x 0.8750 FL x 2.7500 OAL Chamfer Series: 1410
- Mfr # 1410S12.1752
- Zoro # G423127411
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Flute Spiral Direction
Straight
Outside Dia.
0.1752 in
Length
2-3/4 in
Length of Cut
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1410S12.1752
- Zoro #
- G423127411
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 0.1752 in
- Length
- 2-3/4 in
- Length of Cut
- 7/8 in
Details
- Material
- Carbide
- Flute Spiral Direction
- Straight
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov