Reamer, 0.2233 OD x 1.2500 FL x 5.0000 OAL Chamfer Series: 1450

  • Mfr # 1450R06.2233
  • Zoro # G323173150
product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.2233 in
Length of Cut
1-1/4 in
Length
5 in
Material
Carbide
Flute Spiral Direction
Right Hand Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1450R06.2233
Zoro #
G323173150
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.2233 in
Length of Cut
1-1/4 in
Length
5 in

Details

Material
Carbide
Flute Spiral Direction
Right Hand Spiral

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews