This item is Discontinued.

This item is Discontinued.
Reamer, 0.2510 OD x 1.0000 FL x 3.0000 OAL Chamfer Series: 1410 (Discontinued)
Mfr #
1410S14.2510
Zoro #
G723150720
Country of Origin United States
Category Carbide Chucking Reamers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1410S14.2510
Zoro #
G723150720
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Length of Cut
1 in
Outside Dia.
0.251 in
Details
Flute Spiral Direction
Straight
Material
Carbide
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.