Reamer, 0.2992 OD x 1.1250 FL x 3.2500 OAL Chamfer Series: 1410

  • Mfr # 1410R16.2992
  • Zoro # G223153405
product price: 
$
225.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Length
3-1/4 in
Length of Cut
1-1/8 in
Flute Spiral Direction
Right Hand Spiral
Outside Dia.
0.2992 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1410R16.2992
Zoro #
G223153405
UPC #
-
Country of Origin
United States

Dimensions

Length
3-1/4 in
Length of Cut
1-1/8 in
Outside Dia.
0.2992 in

Details

Material
Carbide
Flute Spiral Direction
Right Hand Spiral

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews