Reamer, 0.3937 OD x 1.5000 FL x 4.0000 OAL Chamfer Series: 1410

  • Mfr # 1410R19.3937
  • Zoro # G023166551
product price: 
$
345.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Flute Spiral Direction
Right Hand Spiral
Length of Cut
1-1/2 in
Length
4 in
Outside Dia.
0.3937 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1410R19.3937
Zoro #
G023166551
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2 in
Length
4 in
Outside Dia.
0.3937 in

Details

Material
Carbide
Flute Spiral Direction
Right Hand Spiral

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews