Reamer, 0.4256 OD x 1.5000 FL x 4.0000 OAL Chamfer Series: 1410

  • Mfr # 1410R20.4256
  • Zoro # G723185777
product price: 
$
370.99
/ea
Free Shipping & Returns

Key Features

Flute Spiral Direction
Right Hand Spiral
Length
4 in
Length of Cut
1-1/2 in
Material
Carbide
Outside Dia.
0.4256 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1410R20.4256
Zoro #
G723185777
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Length of Cut
1-1/2 in
Outside Dia.
0.4256 in

Details

Flute Spiral Direction
Right Hand Spiral
Material
Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews