Shop FULLERTON TOOL
See all product information
Create Account
Reamer, 0.4646 OD x 1.7500 FL x 8.0000 OAL Chamfer Series: 1450
- Mfr # 1450R14.4646
- Zoro # G423164430
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
0.4646 in
Length
8 in
Length of Cut
1-3/4 in
Material
Carbide
Flute Spiral Direction
Right Hand Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1450R14.4646
- Zoro #
- G423164430
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 0.4646 in
- Length
- 8 in
- Length of Cut
- 1-3/4 in
Details
- Material
- Carbide
- Flute Spiral Direction
- Right Hand Spiral
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov