Shop FULLERTON TOOL
See all product information
Create Account
Reamer, 0.4817 OD x 1.7500 FL x 8.0000 OAL Chamfer Series: 1450
Mfr # 1450R15.4817
Zoro # G423187095
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Outside Dia.
0.4817 in
Length of Cut
1-3/4 in
Flute Spiral Direction
Right Hand Spiral
Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1450R15.4817
- Zoro #
- G423187095
- UPC #
- -
- Country of Origin
- United States
- Flute Spiral Direction
- Right Hand Spiral
- Material
- Carbide