Shop FULLERTON TOOL

Reamer, 0.4918 OD x 1.7500 FL x 8.0000 OAL Chamfer Series: 1450

  • Mfr # 1450R15.4918
  • Zoro # G923145762

product price: 
$
374.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Length
8 in
Outside Dia.
0.4918 in
Flute Spiral Direction
Right Hand Spiral
Length of Cut
1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1450R15.4918
Zoro #
G923145762
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Outside Dia.
0.4918 in
Length of Cut
1-3/4 in

Details

Material
Carbide
Flute Spiral Direction
Right Hand Spiral

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews