Shop FULLERTON TOOL
See all product information
Create Account
Reamer, 0.5318 OD x 1.8750 FL x 9.0000 OAL Chamfer Series: 1450
- Mfr # 1450L16.5318
- Zoro # G223167693
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Outside Dia.
0.5318 in
Length of Cut
1-7/8 in
Flute Spiral Direction
Left Hand Spiral
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1450L16.5318
- Zoro #
- G223167693
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 0.5318 in
- Length of Cut
- 1-7/8 in
- Length
- 9 in
Details
- Material
- Carbide
- Flute Spiral Direction
- Left Hand Spiral
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov