Reamer, 0.5845 OD x 1.8750 FL x 9.0000 OAL Chamfer Series: 1450

  • Mfr # 1450R17.5845
  • Zoro # G823155519
product price: 
$
632.99
/ea
Free Shipping & Returns

Key Features

Length
9 in
Length of Cut
1-7/8 in
Outside Dia.
0.5845 in
Flute Spiral Direction
Right Hand Spiral
Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1450R17.5845
Zoro #
G823155519
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Length of Cut
1-7/8 in
Outside Dia.
0.5845 in

Details

Flute Spiral Direction
Right Hand Spiral
Material
Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.