Shop FULLERTON TOOL
See all product information
Create Account
Reamer, 0.6318 OD x 2.0000 FL x 9.5000 OAL Chamfer Series: 1450
Mfr # 1450L18.6318
Zoro # G923128482
product price:Â
$
590.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Outside Dia.
0.6318 in
Length of Cut
2 in
Length
9-1/2 in
Flute Spiral Direction
Left Hand Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1450L18.6318
- Zoro #
- G923128482
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 0.6318 in
- Length of Cut
- 2 in
- Length
- 9-1/2 in
Details
- Material
- Carbide
- Flute Spiral Direction
- Left Hand Spiral
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov