Shop FULLERTON TOOL
See all product information
Create Account
Reamer, 0.6947 OD x 2.0000 FL x 9.5000 OAL Chamfer Series: 1450
Mfr # 1450S19.6947
Zoro # G723157040
product price:Â
$
764.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
0.6947 in
Length
9-1/2 in
Flute Spiral Direction
Straight
Material
Carbide
Length of Cut
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1450S19.6947
- Zoro #
- G723157040
- UPC #
- -
- Country of Origin
- United States
- Flute Spiral Direction
- Straight
- Material
- Carbide