Shop FULLERTON TOOL
See all product information
Create Account
Reamer, 0.7638 OD x 2.0000 FL x 10.0000 OAL Chamfer Series: 1450
Mfr # 1450S20.7638
Zoro # G923153811
product price:Â
$
829.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Outside Dia.
0.7638 in
Length
10 in
Flute Spiral Direction
Straight
Length of Cut
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1450S20.7638
- Zoro #
- G923153811
- UPC #
- -
- Country of Origin
- United States
- Material
- Carbide
- Flute Spiral Direction
- Straight