Shop FULLERTON TOOL
See all product information
Create Account
Reamer, 0.7966 OD x 2.0000 FL x 10.0000 OAL Chamfer Series: 1450
- Mfr # 1450S21.7966
- Zoro # G723141308
product price:Â
$
876.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
0.7966 in
Length of Cut
2 in
Material
Carbide
Length
10 in
Flute Spiral Direction
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1450S21.7966
- Zoro #
- G723141308
- UPC #
- -
- Country of Origin
- United States
- Material
- Carbide
- Flute Spiral Direction
- Straight