Reamer, 0.8475 OD x 2.0000 FL x 10.0000 OAL Chamfer Series: 1450

  • Mfr # 1450S22.8475
  • Zoro # G523153495
product price: 
$
891.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Length
10 in
Outside Dia.
0.8475 in
Length of Cut
2 in
Flute Spiral Direction
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1450S22.8475
Zoro #
G523153495
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Outside Dia.
0.8475 in
Length of Cut
2 in

Details

Material
Carbide
Flute Spiral Direction
Straight

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews