Reamer, 0.8809 OD x 2.0000 FL x 10.0000 OAL Chamfer Series: 1450

  • Mfr # 1450R23.8809
  • Zoro # G823173339
product price: 
$
935.99
/ea
Free Shipping & Returns

Key Features

Length
10 in
Flute Spiral Direction
Right Hand Spiral
Outside Dia.
0.8809 in
Length of Cut
2 in
Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1450R23.8809
Zoro #
G823173339
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Outside Dia.
0.8809 in
Length of Cut
2 in

Details

Flute Spiral Direction
Right Hand Spiral
Material
Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews