Shop FULLERTON TOOL
See all product information
Create Account
Saw, 0.0124 THK x OAL Teeth:48 Series: 2450
- Mfr # SW250-100-48-0124
- Zoro # G723167834
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
48
Material
Carbide
Cutter Dia.
2-1/2 in
Cutter Thickness
0.0124 in
Arbor Hole
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SW250-100-48-0124
- Zoro #
- G723167834
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cutter Dia.
- 2-1/2 in
- Cutter Thickness
- 0.0124 in
Details
- Number of Teeth
- 48
- Material
- Carbide
- Arbor Hole
- 1 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov