Shop FULLERTON TOOL
See all product information
Create Account
Saw, 0.0338 THK x OAL Teeth:18 Series: 2450
- Mfr # SWD75-D25-18-0338
- Zoro # G723185104
product price:Â
$
87.79
/ea
Key Features
Cutter Dia.
3/4 in
Number of Teeth
18
Material
Carbide
Arbor Hole
1/4 in
Cutter Thickness
0.0338 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWD75-D25-18-0338
- Zoro #
- G723185104
- UPC #
- -
- Country of Origin
- United States
- Number of Teeth
- 18
- Material
- Carbide
- Arbor Hole
- 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.