Shop FULLERTON TOOL
See all product information
Create Account
Saw, 0.0357 THK x OAL Teeth:10 Series: 2455
- Mfr # SWD75-D25-10-0357
- Zoro # G923202878
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Cutter Thickness
0.0357 in
Cutter Dia.
3/4 in
Number of Teeth
10
Arbor Hole
1/4 in
Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWD75-D25-10-0357
- Zoro #
- G923202878
- UPC #
- -
- Country of Origin
- United States
- Number of Teeth
- 10
- Arbor Hole
- 1/4 in
- Material
- Carbide