Shop FULLERTON TOOL
See all product information
Create Account
Saw, 0.0393 THK x OAL Teeth:18 Series: 2450
- Mfr # SWD75-D25-18-0393
- Zoro # G823194990
product price:Â
$
87.79
/ea
Key Features
Number of Teeth
18
Cutter Thickness
0.0393 in
Cutter Dia.
3/4 in
Material
Carbide
Arbor Hole
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWD75-D25-18-0393
- Zoro #
- G823194990
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cutter Thickness
- 0.0393 in
- Cutter Dia.
- 3/4 in
Details
- Number of Teeth
- 18
- Material
- Carbide
- Arbor Hole
- 1/4 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov