Shop FULLERTON TOOL
See all product information
Create Account
Saw, 0.0422 THK x OAL Teeth:36 Series: 2450
- Mfr # SW150-D50-36-0422
- Zoro # G123202968
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1-1/2 in
Cutter Thickness
0.0422 in
Arbor Hole
1/2 in
Number of Teeth
36
Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW150-D50-36-0422
- Zoro #
- G123202968
- UPC #
- -
- Country of Origin
- United States
- Arbor Hole
- 1/2 in
- Number of Teeth
- 36
- Material
- Carbide