Shop FULLERTON TOOL
See all product information
Create Account
Saw, 0.0471 THK x OAL Teeth:36 Series: 2455
Mfr # SW400-100-36-0471
Zoro # G723187535
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Arbor Hole
1 in
Material
Carbide
Cutter Thickness
0.0471 in
Cutter Dia.
4 in
Number of Teeth
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SW400-100-36-0471
- Zoro #
- G723187535
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cutter Thickness
- 0.0471 in
- Cutter Dia.
- 4 in
Details
- Arbor Hole
- 1 in
- Material
- Carbide
- Number of Teeth
- 36
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov