Shop FULLERTON TOOL
See all product information
Create Account
Saw, 0.0591 THK x OAL Teeth:76 Series: 2450
- Mfr # SW350-100-76-0591
- Zoro # G923200584
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
Arbor Hole
1 in
Cutter Dia.
3-1/2 in
Material
Carbide
Cutter Thickness
0.0591 in
Number of Teeth
76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW350-100-76-0591
- Zoro #
- G923200584
- UPC #
- -
- Country of Origin
- United States
- Arbor Hole
- 1 in
- Material
- Carbide
- Number of Teeth
- 76