Shop FULLERTON TOOL

Saw, 0.0608 THK x OAL Teeth:24 Series: 2455

  • Mfr # SW200-100-24-0608
  • Zoro # G523194672

product price: 
$
324.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
2 in
Cutter Thickness
0.0608 in
Number of Teeth
24
Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SW200-100-24-0608
Zoro #
G523194672
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
2 in
Cutter Thickness
0.0608 in

Details

Arbor Hole
1 in
Number of Teeth
24
Material
Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews