Shop FULLERTON TOOL
See all product information
Create Account
Saw, 0.0614 THK x OAL Teeth:14 Series: 2450
- Mfr # SWD37-D12-14-0614
- Zoro # G923203738
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Arbor Hole
1/8 in
Cutter Thickness
0.0614 in
Cutter Dia.
3/8 in
Number of Teeth
14
Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWD37-D12-14-0614
- Zoro #
- G923203738
- UPC #
- -
- Country of Origin
- United States
- Arbor Hole
- 1/8 in
- Number of Teeth
- 14
- Material
- Carbide