Shop FULLERTON TOOL
See all product information
Create Account
Saw, 0.0737 THK x OAL Teeth:16 Series: 2455
- Mfr # SW125-D50-16-0737
- Zoro # G723191907
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Number of Teeth
16
Cutter Dia.
1-1/4 in
Cutter Thickness
0.0737 in
Arbor Hole
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW125-D50-16-0737
- Zoro #
- G723191907
- UPC #
- -
- Country of Origin
- United States
- Material
- Carbide
- Number of Teeth
- 16
- Arbor Hole
- 1/2 in