Shop FULLERTON TOOL

Saw, 0.0755 THK x OAL Teeth:30 Series: 2455

  • Mfr # SW300-100-30-0755
  • Zoro # G323173600

product price: 
$
437.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
3 in
Cutter Thickness
0.0755 in
Arbor Hole
1 in
Number of Teeth
30
Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SW300-100-30-0755
Zoro #
G323173600
UPC #
-
Country of Origin
United States
Arbor Hole
1 in
Number of Teeth
30
Material
Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.