Saw, 0.0801 THK x OAL Teeth:16 Series: 2455

  • Mfr # SW125-D50-16-0801
  • Zoro # G923186826
product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Cutter Thickness
0.0801 in
Number of Teeth
16
Arbor Hole
1/2 in
Cutter Dia.
1-1/4 in
Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SW125-D50-16-0801
Zoro #
G923186826
UPC #
-
Country of Origin
United States
Number of Teeth
16
Arbor Hole
1/2 in
Material
Carbide

Dimensions

Cutter Thickness
0.0801 in
Cutter Dia.
1-1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews