Shop FULLERTON TOOL

Saw, 0.0814 THK x OAL Teeth:60 Series: 2450

  • Mfr # SW275-100-60-0814
  • Zoro # G823197625

product price: 
$
583.99
/ea
Free Shipping & Returns

Key Features

Cutter Thickness
0.0814 in
Number of Teeth
60
Material
Carbide
Cutter Dia.
2-3/4 in
Arbor Hole
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SW275-100-60-0814
Zoro #
G823197625
UPC #
-
Country of Origin
United States

Dimensions

Cutter Thickness
0.0814 in
Cutter Dia.
2-3/4 in

Details

Number of Teeth
60
Material
Carbide
Arbor Hole
1 in

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.